RM129.20
Ex VAT
RM129.21
Inc VAT
Product Details
Product Specification
Product Documents
OFKT Milling Inserts
Octagonal Insert
Insert Grade QP25C
(P10-P35) CVD coated. Milling grade for steel and some stainless steels.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | MM |
Clearance Angle | 25° |
Corner Radius | 0.80mm |
Cutting Direction | Neutral |
Cutting Edge Length | 5.20mm |
EAN | 5036140040786 |
ECLASS Code | 21010590 |
Finish/Coating | TiCN+Al2O3+TiN |
Inscribed Circle | 12.70mm |
Insert Size | 05T3 |
Insert Style | OFKT |
ISO Cut | P10 to P35 |
ISO Designation | OFKT 05T308-SN-MM |
Manufacturer Grade | QP25C |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Octagon |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |