RM79.80
Ex VAT
RM79.81
Inc VAT
Product Details
Product Specification
Product Documents
APXT(APKT) Milling Inserts
85° Parallelogram Insert
Insert Grade K20
(K05-K20) Micrograin uncoated. For cast irons, aluminium alloys, other non-ferrous materials including titaniums and nickel alloys.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | TR |
Clearance Angle | 11° |
Corner Radius | 0.8mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 16mm |
EAN | 5036140038820 |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Inscribed Circle | 16mm |
Insert Size | 1604 |
Insert Style | APXT |
ISO Cut | K20 |
ISO Designation | APXT(APKT) 1604PDTR |
Manufacturer Grade | K20 |
Material | Carbide |
Material Application | Aluminium Alloys Cast Iron Nickel Alloys Non-Ferrous Metal Titanium |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |