logo

Kennedy

Masonry Drill Bit Set, 6-13mm, Straight, 16 Pack

SKU:

KEN0555320K

RM52.10

Ex VAT

RM52.11

Inc VAT

IN STOCK (50+)

    Product Details

    Available as three different sets to suit any need, these rotary masonry drill sets come with various attachments for easy, effective usage.


    Features and Benefits
    • Roll-forged flute construction results in excellent durability
    • Strong, reliable tungsten carbide tips consistently provide excellent performance
    • Supplied in a plastic wallet for easy storage


    Contents
    • KEN0555070K - 1 x 4 to 10mm in increments of 1mm
    • KEN0555170K - 1 x 5.5mm, 1 x 6.5mm, 1 x 7mm, 1 x 8mm, 1 x 10mm, 1 x 13mm, 1 x 16mm
    • KEN0555320K - 1 x 4mm, 2 x 5mm, 2 x 5.5mm, 2 x 6mm, 2 x 7mm, 2 x 8mm, 2 x 9mm, 2 x 10mm, 1 x 13mm


    Material Applications
    • Masonry
    • Mortar


    Standards
    • DIN 8039


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Case Type

    Plastic Wallet

    Drill Bit Type

    Masonry Drill Bit Set

    Drill Diameter

    6-13mm

    Drill Size Included

    6 to 13mm

    EAN

    5036140001763

    ECLASS Code

    21010101

    Individual or Set

    Set

    ISO Category

    O

    Pack Quantity

    16

    Range

    6 to 13mm

    Shank Type

    Straight

    UNSPSC Code

    27112703