RM37.20
Ex VAT
RM37.21
Inc VAT
59 Variations Available
Product Details
Product Specification
Product Documents
Tungsten carbide tipped SDS masonry drills are suitable for all SDS direct fitting hammer drills.
Features and Benefits
• High performance drill bits that withstand extreme heat generation
• Ensures maximum performance combined with wear resistance
Standards Met
• Manufactured to DIN 8035
Notes
• For all hammer drills with SDS, SDS Plus system
Attribute | Value |
---|---|
Brand | Kennedy |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 12mm |
EAN | 5036140002043 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 600mm |
Pack Quantity | 1 |
Shank Type | SDS |
UNSPSC Code | 27112703 |