SKU:
SHR0852040E
RM478.80
Ex VAT
RM478.81
Inc VAT
5 Variations Available
Product Details
Product Specification
Manufactured from high speed steel with a black oxidised finish for increased durability and heat resistance. Featuring precision ground flutes for accurate thread formations.
Features and Benefits
• HSS construction for excellent tool durability
• Precision ground flutes for accurate thread formation
• Oxidised finish for increased resistance to heat
Standards
• Tap dimensions conform to ISO529
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | ISO 529 |
EAN | 5036140182585 |
ECLASS Code | 21010210 |
Individual or Set | Individual |
Material | High Speed Steel |
Material Grade | M2 |
Shank Diameter | 16mm |
Square Width | 12.5mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Size | 1/2in. |
Thread Standard | BSPF |
Threading Tap Type | Machine Tap |
TPI | 14 |
UNSPSC Code | 27112806 |