noscriptHSS Coarse Ground Thread Spiral Flute Taps (Metric) | Cromwell Tools
logo

Sherwood

HSS Coarse Ground Thread Spiral Flute Taps (Metric)

17 Variations

Sherwood HSS coarse ground thread spiral flute taps are manufactured from high speed steel with a black oxide finish for improved wear and heat resistance. Ideal for use on a wide range of materials including steel and stainless steel, the precision ground flutes offer excellent cutting accuracy.

Features and Benefits
• Manufactured from high speed steel for improved rigidity
• Oxidised finish for greater heat resistance and reduced wear
• Precision ground flutes for greater cutting accuracy

Material Applications
• Steel
• Stainless steel

Standards
• Class 2 thread forms
• Tap dimensions conform to ISO529

Sort By:
Most Popular

Rows per page:

25

1-15 of 15

Rows per page:

25

1-15 of 15