RM2241.80
Ex VAT
RM2241.81
Inc VAT
4 Variations Available
Product Details
Product Specification
To suit inch serrated power chucks (Berg, Forkardt, Rohm, Pratt Burnard, SMW and Autoblok etc). 3 Piece Set.
Attribute | Value |
---|---|
A | 155mm |
B | 89mm |
Brand | Kennedy |
C | 64mm |
D | 25.5mm |
EAN | 5036140108998 |
ECLASS Code | 21020490 |
Jaw Code | BN23 |
Number of Pieces | 3 |
Serrations | 3/32" x 90 |
To Suit Chuck | 400 500 630mm |
UNSPSC Code | 27112807 |