SKU:
SHR0258720K
RM326.00
Ex VAT
RM326.01
Inc VAT
Product Details
Product Specification
General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Manufactured from High Speed Steel (HSS), each jobber drill is of an industrial quality, with a ground flute and a blue finish. The 21 piece set is supplied in an indexing metal case. The drills have a point angle of 118, a normal helix angle, a standard web thickness, a relief angle of 10-20, a tolerance of diameter of h8 and a tolerance of shank of f11.
Features and Benefits
• Manufactured from High Speed Steel (HSS) for durability
• 21 piece set ensures you have the right sized jobber drill to hand
• Supplied in an indexed metal case for ease of storage and transportation
Contents
• 1 x 1/16in.
• 1 x 5/64in.
• 1 x 3/32in.
• 1 x 7/64in.
• 1 x 1/8in.
• 1 x 9/64in.
• 1 x 5/32in.
• 1 x 11/64in.
• 1 x 3/16in.
• 1 x 13/64in.
• 1 x 7/32in.
• 1 x 15/64in.
• 1 x 1/4in.
• 1 x 17/64in.
• 1 x 9/32in.
• 1 x 19/64in.
• 1 x 5/16in.
• 1 x 21/64in.
• 1 x 11/32in.
• 1 x 23/64in.
• 1 x 3/8in.
Typical Applications
• Suited for drilling steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite
Standards
• BS328:Part 1
• DIN 338N
• ANSI B94 - 11M
Attribute | Value |
---|---|
Brand | Sherwood |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Drill Size Included | 1/16in. to 3/8in. x 1/64in. |
EAN | 5036140003408 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Construction | Ground Flute |
Individual or Set | Set |
ISO Category | P |
Material | High Speed Steel |
Minimum Drill Size | 1/16in. |
Number of Pieces | 21 |
Size Increment | 1/64in. |
Standards Met | ANSI B94-11M BS 328 DIN 338N |
System of Measurement | Inch |
UNSPSC Code | 23241634 |