noscriptSherwood Jobber Drill, 11/64in., Normal Helix, High Speed Steel, Bright . | Cromwell Tools
logo

Sherwood

Jobber Drill, 11/64in., Normal Helix, High Speed Steel, Bright

SKU:

SHR0250243L

MPN:

.

RM4.63

Ex VAT

RM4.64

Inc VAT

OUT OF STOCK

    Product Details

    Series J100 - Inch
    General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: 10°-20°, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328/DIN338RN.


    Bright Finish
    Drills with a bright finish are supplied in the as-ground condition and such tools are used generally in the machining of non-ferrous materials.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    11/64in.

    Drill Diameter Tolerance

    h8

    EAN

    5036140271029

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Construction

    Ground Flute

    Flute Length

    47mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    Number of Flutes

    2

    Overall Length

    80mm

    Point Angle

    118°

    Point Type

    Split Point

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 338RN

    UNSPSC Code

    23241634

    Web Thickness

    Standard