RM53.20
Ex VAT
RM53.21
Inc VAT
Product Details
Product Specification
Product Documents
The most popular 'T' style blades bulk packed in 20's for economy. Supplied in telescopic 'pocket' cases that are ideal for the industrial user.
Features and Benefits
• T-shank
• Manufactured from steel for durability
• For cutting wood and wood-based products (plywood, chipboard etc.)
• Compatible with the majority of modern jigsaws
• Ideal for the industrial user
• Supplied in telescopic pocket cases
• Sold in packs of 20 to ensure you have ample spares
Typical Applications
• Carpentry
• DIY
• Construction
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | HCS - High Carbon Steel |
Brand | Kennedy |
Cutting Edge Type | Side |
EAN | 5036140002722 |
Item | Jigsaw Blade Sets |
Number of Pieces | 20 |
Overall Length | 100 |
UNSPSC Code | 27112734 |