RM532.40
Ex VAT
RM532.41
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 93 |
Brand | Indexa |
Centre to Cutting Tip | 32mm |
Clearance Angle | 0 |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Cutting Height (h1) | 25mm |
EAN | 5036140080515 |
ECLASS Code | 21019107 |
Head Length (l2) | 33mm |
Insert Holding Type | Lever Lock |
Insert Shape | 55° Rhombic |
Insert Size | 1104 |
Insert Style | DN_A DN_G |
ISO Designation | PDJNL 2525M11 |
MFR Part No. | PDJNL2525M11 |
Neck Length | 33mm |
Overall Length (l1) | 150mm |
Set Type | Individual Toolholder |
Shank Height (h) | 25mm |
Shank Material | Steel |
Shank Style | Offset |
Shank Width (b) | 25mm |
Side to Cutting Tip (f) | 32mm |
Toolholder Style | PDJN |
UNSPSC Code | 23242106 |