RM35.62
Ex VAT
RM35.63
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you are using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | PSBNR/L 12 PSDNN 12 PSKNR 16CA12 PSKNR 2525M12 PSSNR/L 12 |
Compatible Toolholder Type | Cartridge Turning Toolholder |
EAN | 5036140283862 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 3512 |
Shim Shape | 0° Square |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Shim |
UNSPSC Code | 23242106 |