RM44.10
Ex VAT
RM44.11
Inc VAT
14 Variations Available
Product Details
Product Specification
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you are using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | PTFNR 16 PTGNR/L 16 PTTNR 16CA16 S32U PTFNR 16 |
Compatible Toolholder Type | Boring Bar Cartridge Turning Toolholder |
EAN | 5036140283855 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 3416 |
Shim Shape | 0°Triangle |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Shim |
UNSPSC Code | 23242106 |