RM65.10
Ex VAT
RM65.11
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you are using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | CTCPN 2513R16 CTFPR 2020K16 CTGPR/L 2020K16 CTGPR/L 2525M16 S32U CTFPR 16 |
Compatible Toolholder Type | Boring Bar Turning Toolholder |
EAN | 5036140283725 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 3116 |
Shim Shape | 11° Triangle |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Shim |
UNSPSC Code | 23242106 |