RM54.60
Ex VAT
RM54.61
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you are using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | MWLNR/L 08 S32U MWLNR 08 S40V MWLNR 08 |
Compatible Toolholder Type | Turning Toolholder Boring Bar |
EAN | 5036140283930 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | IWSN-433 |
Shim Shape | 80° Trigon |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Shim |
UNSPSC Code | 23242106 |