noscriptHSS Straight Shank Parallel Hand Reamers - Metric | Cromwell Tools
logo

Sherwood

HSS Straight Shank Parallel Hand Reamers - Metric

39 Variations

Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. The HSS straight shank parallel hand reamers are manufactured from hardy high speed steel for effective durability and cutting performance.

Feratures and Benefits
• HSS construction for increased durability and prolonged tool lifespan
• Produces a close tolerance surface finish

Notes
• Manufactured to BS 328 : Part 4 : 1990 and DIN 206B.
• Right handed cutting direction
• Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007.
• Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005.
• Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006.
• Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008.
• Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009.
• Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.

Sort By:
Most Popular

Rows per page:

25

1-25 of 36

Rows per page:

25

1-25 of 36