logo

Indexa

FC08, T-Slot Nut, M16, Carbon Steel

SKU:

IND4252505R

RM126.40

Ex VAT

RM126.41

Inc VAT

IN STOCK (49)

    Product Details

    FCO8 - T-Slot Nut (Ground)
    Ground surfaces provide accurate positioning inside of T-slot.
    Material: Medium Carbon Steel.
    Hardness: HRC 30 - 35.


    Product Documents
    Product Specification
    Attribute
    Value

    B

    30mm

    Brand

    Indexa

    Dimensions

    M16

    EAN

    5036140085633

    ECLASS Code

    23149090

    Material

    Carbon Steel

    MFR Part No.

    PT08-1618

    Series

    FC08

    Type

    T-Slot Nut

    UNSPSC Code

    23153402