RM114.50
Ex VAT
RM114.51
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
FCO8 - T-Slot Nut (Ground)
Ground surfaces provide accurate positioning inside of T-slot.
Material: Medium Carbon Steel.
Hardness: HRC 30 - 35.
Attribute | Value |
---|---|
B | 22mm |
Brand | Indexa |
Dimensions | M12 |
EAN | 5036140085626 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT08-1214 |
Series | FC08 |
Type | T-Slot Nut |
UNSPSC Code | 23153402 |