noscriptHSS-Co 5% Threaded Shank Multi Flute End Mills - Metric | Cromwell Tools
logo

Sherwood

HSS-Co 5% Threaded Shank Multi Flute End Mills - Metric

26 Variations

Regular Series Type E411T.
Used for profile milling and producing open slots. Bright finish. Flute type : 30° helix.
Manufactured to BS 122 : Part 4 : 1980.

Metric Tolerances:
Diameter: up to 38.00mm. Tolerance: +0.0630, -0.0130.
Diameter: Over 38.00mm. Tolerance: +0.1250, -0.0000.

Sort By:
Most Popular

Rows per page:

25

1-16 of 16

Rows per page:

25

1-16 of 16