noscriptCarbide Micrograin Plain Shank Milling Cutters, 4 Flute: Regular Series, Metric | Cromwell Tools
logo

Kennedy

Carbide Micrograin Plain Shank Milling Cutters, 4 Flute: Regular Series, Metric

21 Variations

Centre cutting as standard. For maximum strength when milling harder materials where rapid swarf removal is not needed. 4 flute milling cutters have one of the strongest tooth structures available in solid cutters.

Features and Benefits
• Carbide micrograin construction for increased toughness
• 4 flutes with strong tooth structure for excellent cutting performance
• ideal for providing maximum strength when milling harder materials

Standards
• Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
• Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
• Manufactured to Works Standards