RM483.20
Ex VAT
RM483.21
Inc VAT
Product Details
Product Specification
SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.
The SWISS+BURR™ B & C Standard Duty Deburring and Scraping Set is ideal for general deburring and scraping use on holes, slots and edges.
The set contains: SWISS+BURR™ 1x Type A Universal handle, 1x Type B Blade holder, 1x B10, 1x B11, 1x B20 TiN, 1x B30, 1x B60, 1x B70 carbide tipped, 1x Type C scraper and 1x C40 Triangular scraper.
Attribute | Value |
---|---|
Brand | SwissBurr |
Deburring Application | Cross Hole, Both Edges Flat Surface Hole, Back Edge Hole, Edge Hole, Inner Surface Sheets Straight Edge |
EAN | 5036140224483 |
MFR Part No. | 154-00042 |
Number of Pieces | 11 |
Set Contents | B10 Blade B11 Blade B20 Tin Blade B30 Blade B60 Blade B70 Carbide Tipped B Holder C40 Scraper C Holder C Key Type A Universal Handle |
Set Type | Deburring & Scraper Set |
Trade Letter | A B C |
UNSPSC Code | 27111526 |