RM100.80
Ex VAT
RM100.81
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Material: Medium Carbon Steel.
Hardness: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 150mm |
B | 38mm |
Brand | Atlas Workholders |
C | 22mm |
D | 17mm |
EAN | 5036140075559 |
MFR Part No. | SC16115038mm |
UNSPSC Code | 31161709 |