RM86.40
Ex VAT
RM86.41
Inc VAT
6 Variations Available
Product Details
Product Specification
Metric Series
Ground flute, for drilling centre holes on components prior to machining. Extra length drills particularly useful for drilling centre holes in recesses. Manufactured to BS 328 : Part 1 : 1986, DIN333A : ISO 86, ISO2540, ISO2541.
Attribute | Value |
---|---|
Body Diameter | 8mm |
Brand | Sherwood |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 118° |
Drill Point Diameter | 2.5mm |
EAN | 5036140162587 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Individual or Set | Individual |
Material | High Speed Steel |
Maximum Drill Point Length | 3.8mm |
Minimum Drill Point Length | 3.1mm |
Number of Pieces | 1 |
Overall Length | 120mm |
Shank Type | Plain Round |
Standards Met | BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866 |
UNSPSC Code | 23241605 |