RM43.10
Ex VAT
RM43.11
Inc VAT
5 Variations Available
Product Details
Product Specification
Designed with spiral flutes and various lengths and forms to give high quality centre holes that suit most applications. TiN coating on working parts for increased heat and wear resistance, offering a prolong efficient cutting lifespan.
Features and Benefits
• HSS construction for increased durabiluty
• TiN coating for increased heat and wear resistance
• Delivers high quality centre holes in most drilling applications
Typical Applications
• Drilling
Standards
• BS 328 : Part 2 : 1986,
• DIN 333A, ISO 866, ISO 2540, ISO 2541
Attribute | Value |
---|---|
Brand | SwissTech |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 120° |
EAN | 5036140268913 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | High Speed Steel |
Number of Pieces | 1 |
Shank Type | Plain Round |
Standards Met | BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866 |
Trade Size | BS1 |
UNSPSC Code | 23241605 |