RM90.30
Ex VAT
RM90.31
Inc VAT
5 Variations Available
Product Details
Product Specification
Inch Series
Manufactured to BS 328 : Part 2 : 1986, DIN 333, ISO 2540.
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 60° |
Cutting Style | Bell |
Drill Point Angle | 118° |
EAN | 5036140162440 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | D1C90132 |
Number of Pieces | 1 |
Shank Type | Plain Round |
Standards Met | BS 328 DIN 333 ISO 2540 |
Trade Size | BS4B |
UNSPSC Code | 23241605 |