RM25.90
Ex VAT
RM25.91
Inc VAT
12 Variations Available
Product Details
Product Specification
Designed with spiral flutes and various lengths and forms to give high quality centre holes that suit most applications.
Features and Benefits
• High speed steel construction for increased tool hardness
• Spiral flutes for high quality centre holes
Standards
• Manufactured to BS 328 : Part 2 : 1986
• DIN 333A, ISO 866
• ISO 2540, ISO 2541
Attribute | Value |
---|---|
Body Diameter | 3.15mm |
Brand | Sherwood |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 120° |
Drill Point Diameter | 0.8mm |
EAN | 5036140173279 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Individual or Set | Individual |
Material | High Speed Steel |
Maximum Drill Point Length | 1.5mm |
Minimum Drill Point Length | 1.1mm |
Number of Pieces | 1 |
Overall Length | 31.5mm |
Radius | 3.15mm |
Shank Type | Plain Round |
Standards Met | BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866 |
UNSPSC Code | 23241605 |