noscriptSwissTech Carbide Drill, 3.2mm, Q-Coat, 5xD . | Cromwell Tools
logo

SwissTech

Carbide Drill, 3.2mm, Q-Coat, 5xD

SKU:

SWT1585532S

MPN:

.

RM291.90

Ex VAT

RM291.91

Inc VAT

OUT OF STOCK

    Product Details

    5 x D Solid
    For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic, self-centering.
    Point angle: 140°, tolerance of diameter: m7, tolerance of shank: h6. Manufactured to DIN 6537.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Carbide Drill Type

    Carbide High Performance

    Cutting Direction

    Right Hand

    Diameter x Depth

    5xD

    Drill Diameter Metric

    3.2mm

    Drill Diameter Tolerance

    m7

    EAN

    5036140286344

    ECLASS Code

    21010190

    Finish/Coating

    Q-Coat

    Flute Length

    28mm

    Flute Type

    Spiral

    Helix Angle

    30°

    Helix Type

    30°

    ISO Category

    K M N P S

    Material

    Carbide

    Material Grade

    Carbide

    MFR Part No.

    DH424032

    Number of Flutes

    2

    Overall Length

    66mm

    Point Angle

    140°

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    UNSPSC Code

    23241605