RM588.00
Ex VAT
RM588.01
Inc VAT
2 Variations Available
Product Details
Product Specification
Series 20 - Regular Length, TiN Coated
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Shank diameter to h6.
Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 16mm |
Cutting Direction | Right Hand |
EAN | 5036140373761 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | TiN |
Flute Length | 32mm |
Flute Type | Helical |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Material Application | Alloy Steel Aluminium Carbon Steel Copper |
Material Grade | M42 |
Milling Application | Finishing Profiling Semi-finishing Slotting |
Number of Flutes | 3 |
Overall Length | 93mm |
Plunge Type | Centre Cutting |
Shank Diameter | 16mm |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |