RM241.90
Ex VAT
RM241.91
Inc VAT
Product Details
Product Specification
Product Documents
These powerful, concentrated hard surface cleaners and degreasers can be diluted with up to 50 parts of hot or cold water. Apply by hand using scrubbing and mopping methods.
These cleaners are also effective when used with power wash systems and mechanical floor scrubbing machines.
Features and Benefits
• Rapidly breaks down grease and fat for a quick clean
• Container designed with a handle for easy handling
• Versatile cleaner can be used in a range of ways to suit you
Typical Applications
• Concrete floors
• Walls
• Paintwork
• Components
• For professional use
Attribute | Value |
---|---|
Applications | Floors Hard Surfaces |
Brand | Solent Cleaning |
Container Type | Screw Top Bottle |
EAN | 5036140017696 |
ECLASS Code | 30021400 |
Fragrance | Fragranced |
Size | 20 |
UNSPSC Code | 47131825 |