RM63.00
Ex VAT
RM63.01
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed for use with Spectrum and Disinfectant cleaner concentrates, these empty spray bottles are ideal as spares or as extras to allow you to clean multiple rooms at once. With a heavy duty trigger and manufactured from hard wearing plastic, the product is robust and has overall longevity. Ideal for use with other Oleonix products, these spray bottles help give a complete clean to offices, bathrooms, kitchens and any other communal spaces.
Features and Benefits
• Ready labelled for desired dilution and clear understanding of what solution the bottle contains
• Fitted with a heavy duty industrial sprayer for harder wearing
• Environmentally friendly, as it can be used as a refill bottle instead of disposing of the bottle each time the solution is finish
Attribute | Value |
---|---|
Applications | Cleaner General Purpose |
Brand | Oleonix |
Capacity | 1L |
Colour | Clear White |
Compatibility | Acids Bases Solvents |
MFR Part No. | E-EBHDS1/FS |
Product Material | High Density Polyethylene (HDPE) |
Product Type | Spray Bottle |
UNSPSC Code | 24122005 |