logo

Kennedy

Spray Bottle, 750ml, White;Red, Adjustable Spray Nozzle

SKU:

KEN5405420K

RM21.00

Ex VAT

RM21.01

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from durable polyethylene, these robust trigger spray dispensers are suitable for many industrial applications. Suited for dispensing various chemicals, water-based detergents, solvents and cleaning agents, the screw off top allows you to easily refill the bottle whilst the trigger mechanism ensures you have control over the amount of liquid dispensed. Available in three varying sizes. Detergents and fluids are sold separately.


    Features and Benefits
    • Trigger mechanism is easy to operate and allows you to control the amount of liquid you dispense
    • Available in three sizes to allow you to select the best product to suit your needs
    • Can easily be refilled and reused for various liquids
    • Nozzle can be adjusted to your desired intensity of spray


    Typical Applications
    • Ideal for industrial applications when dispensing water based fluids, solvents and cleaning agents


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Cleaner General Purpose

    Brand

    Kennedy

    Capacity

    750ml

    Colour

    Red White

    Compatibility

    Acids Bases Solvents

    EAN

    5036140051737

    Product Material

    High Density Polyethylene (HDPE)

    Product Type

    Spray Bottle

    Spray Settings

    Adjustable Spray Nozzle

    UNSPSC Code

    24122005