RM17.90
Ex VAT
RM17.91
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from durable polyethylene, these robust trigger spray dispensers are suitable for many industrial applications. Suited for dispensing various chemicals, water-based detergents, solvents and cleaning agents, the screw off top allows you to easily refill the bottle whilst the trigger mechanism ensures you have control over the amount of liquid dispensed. Available in three varying sizes. Detergents and fluids are sold separately.
Features and Benefits
• Trigger mechanism is easy to operate and allows you to control the amount of liquid you dispense
• Available in three sizes to allow you to select the best product to suit your needs
• Can easily be refilled and reused for various liquids
• Nozzle can be adjusted to your desired intensity of spray
Typical Applications
• Ideal for industrial applications when dispensing water based fluids, solvents and cleaning agents
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 500ml |
Colour | White |
EAN | 5036140051744 |
Product Type | Hand Sprayer |
UNSPSC Code | 24122005 |