RM20.00
Ex VAT
RM20.01
Inc VAT
Product Details
Product Specification
Product Documents
This stiff wooden scrubbing brush is suitable for a range of tasks both indoors and out. The stiff bassine bristles slough away stubborn dirt on floor tiles and patios and make great work of muddied-up wellies and work boots.
Features and Benefits
• Stiff bristles to effectively clean the most stubborn dirt
• Ergonomic handle for easy holding
• Suitable for use both indoors and out
• Single tufted pattern for consistent surface contact
Attribute | Value |
---|---|
Application | General Surfaces |
Brand | Cotswold |
Colour | Brown |
EAN | 5036140248618 |
Hard/Soft | Hard |
Type | Scrubbing Brush |
UNSPSC Code | 27113000 |
Width | 203mm |