RM21.00
Ex VAT
RM21.01
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
An essential tool for use around the garden or on site, these natural wooden hand brushes from Cotswold Brushware & Cleaning® are ideal for a range of tasks.
Complete with an ergonomic wooden handle, choose between soft coco bristles or tougher bassine to remove tough worn in dirt or for general garden sweeping.
Natural bassine bristles are ideal for use on wet sand and mud, taking some of the effort out of scrubbing. Soft coco bristles on the other hand avoid scratch damage and are ideal for sweeping dry material.
Features and Benefits
• Contoured beech wood handle for comfortable use
• Available in either bassine or coco fibres for stiff or soft brushing
• Tough wooden handle and efficient sweeping brush
Typical Applications
• Domestic
• Outdoors
Attribute | Value |
---|---|
Application | Domestic Industrial Yard |
Brand | Cotswold |
Bristle Material | Bassine |
Colour | Brown |
EAN | 5036140249127 |
Hard/Soft | Hard |
Type | Hand Brush |
UNSPSC Code | 27113000 |