RM1787.40
Ex VAT
RM1787.41
Inc VAT
Product Details
Product Specification
Product Documents
This parts washer is designed for degreasing components for inspection prior to assembly. It is finished in triple baked enamel.
Features and Benefits
• Fitted with a 3 pin moulded plug and a 1.6m power cable
• Fully enclosed electric nylon pump
• Chrome finish metal delivery hose which is flexible
• Recirculated cleaning fluid is filtered before entering the pump and being directed over the workpiece
• Self-latching fusible linked lid closes in the event of a fire
• Suitable for immersion soaking when the parts shelf is removed
• Non-welded one-piece tank for heavy-duty use
• Shelf keeps parts out of solvent during inspection and drying
• Versatile for all common degreasing agents
• Built-in replaceable filter
• Removable parts basket
• Fitted with a drain plug for easy maintenance
Typical Applications
• Garages
• Workshops
• Industrial applications
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 50L |
EAN | 5036140018433 |
ECLASS Code | 36230700 |
For Use With | Automotive equipment |
Height | 890mm |
Length | 800mm |
MFR Part No. | PWF050 |
Model Number | PWF050 |
Tank Depth | 490mm |
Tank Height | 270mm |
Tank Width | 725mm |
Type | Floor Standing Parts Washer |
UNSPSC Code | 47121809 |
Width | 800mm |