RM818.10
Ex VAT
RM818.11
Inc VAT
Product Details
Product Specification
Get high-performance cleaning of smaller parts with this bench standing parts washer from Kennedy®. Constructed from quality, durable materials, each component ensures maximum cleaning efficiency during each wash cycle.
Features and Benefits
• Easy to transport 13ltr capacity washer
• Rubber feet for stability
• Durable triple baked enamel finish
• Accepts all common degreasing agents
• Lid fitted with a self-latching fusible link for fire safety
• Flexible chrome finish delivery hose
• Heavy-duty non-welded, one-piece tank for strength and durability
• Supplied with a parts shelf allows for inspection and drying
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 50L |
EAN | 5036140018426 |
ECLASS Code | 36230700 |
For Use With | Automotive equipment |
Height | 250mm |
Length | 470mm |
MFR Part No. | PW-3.5 |
Model Number | PWB013 |
Tank Depth | 310mm |
Tank Height | 230mm |
Tank Width | 400mm |
Type | Benchstanding Parts Washer |
UNSPSC Code | 47121809 |
Width | 340mm |