RM101.70
Ex VAT
RM101.71
Inc VAT
Product Details
Product Specification
Product Documents
General-purpose open knit mixed fibre floor cloth. Lightweight at 49g.
Features and Benefits
• Soft absorbent mixed fibre towel ideal for wiping up spills and cleaning
Attribute | Value |
---|---|
Applications | General Cleaning Light-Duty Medium-Duty |
Brand | Kennedy |
Cloth Type | Cleaning Cloth |
Colour | White |
EAN | 5036140150195 |
ECLASS Code | 29110107 |
Length | 480mm |
Material | Mixed Fibre |
Pack Quantity | 10 |
UNSPSC Code | 47131502 |
Width | 460mm |