RM346.50
Ex VAT
RM346.51
Inc VAT
Product Details
Product Specification
Product Documents
These top-quality, soft, low-linting wipers are a great all-purpose wiper for a range of settings. Made from a mix of cotton and cotton-rich linen, these cloths quickly handle small to medium spills and tackle a range of cleaning tasks.
Features and Benefits
• Low-linting cloth for a clear finish after wiping
• Versatile and durable for an economical solution
• Available in bulk for a long-lasting supply
Warnings
• Although every effort has been made to remove all metal objects and foreign bodies during the manufacturing process, we still recommend you take precautions prior to use
• Cromwell strongly advises the use of appropriate PPE to include gloves and eyewear
Notes
• Images have been supplied for illustration purposes. This product is recycled and so will not be identical to the images shown
Attribute | Value |
---|---|
Applications | General Cleaning |
Brand | Solent Cleaning |
Cloth Type | Cleaning Cloth |
Colour | White |
ECLASS Code | 29110107 |
Material | Cotton Cotton Blend Recycled Material |
Pack Quantity | 10kg |
UNSPSC Code | 47131502 |