RM120.80
Ex VAT
RM120.81
Inc VAT
Product Details
Product Specification
Product Documents
Coloured cotton/corduroy wipes.
Features and Benefits
• Environmentally friendly - manufactured from recycled material
• Multicoloured for easy identity
Warning
Although every effort has been made to remove all metal objects and foreign bodies during the manufacturing process, we still recommend you take precaution prior to use. Cromwell strongly advises the use of appropriate PPE to include gloves and Eyewear
Attribute | Value |
---|---|
Applications | General Cleaning Industrial Multi-Purpose |
Brand | Solent Cleaning |
Cloth Type | Cleaning Cloth |
Colour | Multi-Coloured |
EAN | 5036140391505 |
ECLASS Code | 29110107 |
Material | Cotton Recycled Material |
Pack Quantity | 10kg |
UNSPSC Code | 47131502 |