RM29.40
Ex VAT
RM29.41
Inc VAT
Product Details
Product Specification
Ultra handy tyre tread depth gauge.
Features and Benefits
• Graduated in mm and 1/32" for versatility
• Convenient - comes with a pen type pocket clip for easy storage
Typical Applications
• Suitable for automotive and commercial vehicles
Attribute | Value |
---|---|
Additional Features | Pen type pocket clip |
Brand | Kennedy |
Capacity | 0 to 25mm |
Display Type | Pencil Type |
EAN | 5036140028210 |
ECLASS Code | 21049090 |
MFR Part No. | TDG025 |
Product Type | Tyre Tread Depth Gauge |
UNSPSC Code | 27140000 |
Weight Each | 25g |