RM64.00
Ex VAT
RM64.01
Inc VAT
Product Details
Product Specification
This push-on type pressure gauge is graduated in psi and bar up to a maximum of 64psi (4.5bar).
Features and Benefits
• The reading is held until the release button is pressed, for easy pressure recording
• Provides an extremely accurate and consistent reading
Attribute | Value |
---|---|
Additional Features | Push-on type |
Brand | Kennedy |
Display Type | Dial |
EAN | 5036140028227 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 64psi |
MFR Part No. | JD3205J-A45 |
Product Type | Tyre Pressure Gauge |
UNSPSC Code | 27140000 |
Weight Each | 125g |