RM446.30
Ex VAT
RM446.31
Inc VAT
Product Details
Product Specification
Suitable for inflation of twin tyres as found on commercial vehicles.
Attribute | Value |
---|---|
Additional Features | Open End Connector Type Twin Clip-on Connector Only |
Brand | PCL |
Display Type | N/A |
EAN | 5014875400037 |
ECLASS Code | 21049090 |
Product Type | Tyre Valve Inflator Connector |
UNSPSC Code | 27140000 |
Weight Each | 0.499g |