noscriptKennedy UNIVERSAL BALL JOINT REMOVER | Cromwell Tools
logo

Kennedy

UNIVERSAL BALL JOINT REMOVER

SKU:

KEN5031400K

RM269.90

Ex VAT

RM269.91

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from drop forged alloy steel with slim tapered fork jaw for easier access into confined areas. Suitable for use on most car and light commercial vehicle ball joints.


    100mm Overall Length - Restricted Access
    Designed for use in hard to reach and confined areas. Mainly for use on Asian import cars.


    Product Specification
    Attribute
    Value

    Additional Features

    Designed for use in hard to reach and confined areas Suitable for use on most car and light commercial vehicle ball joints

    Brand

    Kennedy

    Capacity

    22mm

    EAN

    5036140012264

    ECLASS Code

    21049090

    Jaw Material

    Alloy Steel

    Product Type

    Ball Joint Separator

    Screw Material

    Hardened Steel

    Throat Depth

    22mm

    Throat Width

    22mm

    UNSPSC Code

    27140000

    Weight Each

    0.74kg