RM1135.10
Ex VAT
RM1135.11
Inc VAT
Product Details
Product Specification
Product Documents
The 6 Way Hydraulic Puller Set is a versatile tool designed for efficient removal tasks, offering a powerful 10-ton capacity hydraulic ram with a convenient tommy bar. This set is highly adaptable, featuring multi-position puller legs that allow configuration as either a two- or three-legged puller, accommodating a spread of 50-250mm and a reach of up to 250mm. Ideal for professionals needing a robust, reliable tool, it delivers impressive performance for demanding jobs. The set is supplied with a durable storage case, ensuring all components remain secure, organised, and easily transportable, making it a practical addition to any workshop.
Features and Benefits
• Delivers impressive force with a robust 10 ton hydraulic ram and tommy bar
• Easily adjusts for use as either a two- or three-leg puller for greater adaptability
• Offers flexible leg positioning with a spread range of 50-250mm and reach up to 250mm
• Includes a durable storage case to keep tools neatly arranged and safeguarded
Contents
• 1x combination head
• 1x hydraulic ram
• 3x three position puller legs
• 6x leg connectors
• 6x screw nuts, bolts and washers
• 1x 32mm extension rod
Attribute | Value |
---|---|
Additional Features | 10 Tonne Capacity |
Brand | Kennedy |
EAN | 5036140043145 |
ECLASS Code | 21043090 |
Jaw Reach | 250mm |
Product Type | Puller Set |
UNSPSC Code | 27111712 |