RM136.00
Ex VAT
RM136.01
Inc VAT
2 Variations Available
Product Details
Product Specification
Standard Length
For the easy removal of most valve stem seals and lower valve spring guides in restricted areas above the cylinder head. Overall length: 250mm, 50mm reach.
Extra Long
For the easy removal of most valve stem seals in multi-valve engines in restricted areas above the cylinder head. Gripping serrations inside the jaws aid gripping the outside diameter of the valve stem seal. Steel pliers with double riveted metal handles.
Overall length: 270mm, 80mm reach.
Attribute | Value |
---|---|
Additional Features | Double riveted metal handles Gripping serrations inside the jaws |
Brand | Kennedy |
EAN | 5036140027923 |
ECLASS Code | 21049090 |
MFR Part No. | 1949 |
Overall Length | 270mm |
Product Type | Valve Seal Ring Pliers |
UNSPSC Code | 27140000 |
Weight Each | 381kg |