RM93.00
Ex VAT
RM93.01
Inc VAT
Product Details
Product Specification
Product Documents
Used for gripping round and irregular-shaped items, tubes and piping, this industrial, heavy-duty strap wrench is ideal for oil filters, hot radiator caps and hub caps. With a chrome vanadium handle and rubber strap, the product makes easy work of removing items in hard to reach areas via the hand turn action.
Features and Benefits
• Hardened chrome vanadium handle for durability
• Industrial strength rubber strap that won't mark or scratch workpieces
• Suited for heavy-duty work due to its durable nature
Typical Applications
• Automotive
• Plumbing
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Capacity | 60 - 140mm |
EAN | 5036140137653 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome-Plated |
Number of Pieces | 1 |
Strap Length | 530mmmm |
Strap Material | Polyester |
Strap Width | 20mm |
Turning Method | Hand Swivel |
Type | Strap Wrench |
UNSPSC Code | 27112127 |