RM146.30
Ex VAT
RM146.31
Inc VAT
Product Details
Product Specification
For use with ratchet handles, extension bars, flexible drives etc. With 3/8" square drive and hexagon adaptor, or use with 19mm/3/4" AF spanners or sockets. All steel construction, chrome plated with milled teeth on gripping arms for positive action when loosening or tightening.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 60 - 120mm |
Drive Size | 3/4" (19mm) AF Spanners or Sockets 3/8" (9.5mm) Square Drive and Hexagon Adaptor |
EAN | 5036140030299 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome-Plated |
Jaw Material | Steel |
MFR Part No. | FWL120 |
Turning Method | Ratchet |
Type | 3 Jaw Wrench |
UNSPSC Code | 27112127 |