RM98.90
Ex VAT
RM98.91
Inc VAT
2 Variations Available
Product Details
Product Specification
Manufactured from hardened and tempered chrome vanadium with chemically blackened corrosion resistant finish and vinyl grip, these oil filter pliers are ideal for automotive uses. Possessing a three position rapid jaw adjustment with high grip tooth profile that ensures the minimum amount of effort is required to remove or fit oil filters.
Features and Benefits
• Manufactured from chrome vanadium steel for durability
• Chemically blackened to improve corrosion resistance
• Available in two sizes to suit your needs
• Vinyl grips improve user comfort, control and grip when using
• Three position rapid jaw adjustment with high grip tooth profile
Typical Applications
• Automotive
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 69 - 80mm |
EAN | 5036140109438 |
ECLASS Code | 21040190 |
Jaw Material | Chrome Vanadium |
Number of Pieces | 1 |
Overall Length | 250mm |
Turning Method | Hand Swivel |
Type | Turning Pliers |
UNSPSC Code | 27112127 |