RM53.60
Ex VAT
RM53.61
Inc VAT
Product Details
Product Specification
Product Documents
A sturdy and reliable seal puller tool, allowing you to remove oil or grease seals with ease.
Features and Benefits
• Two size tips allow you to remove oil or grease seals from virtually anything including wheel bearings, transmission housings, etc.
• Hardened and tempered carbon steel shank and head with oxidised finish tips for ultimate durability
• Chrome plated shank for protection against corrosion
• Impact resistant square section handle for a secure grip - even when greasy
Notes
• Overall length: 310mm (12 1/4")
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140013599 |
ECLASS Code | 21049090 |
MFR Part No. | SPT312 |
Number of Pieces | 1 |
Product Type | Seal Puller Tool |
UNSPSC Code | 27140000 |
Weight Each | 365g |