RM141.50
Ex VAT
RM141.51
Inc VAT
Product Details
Product Specification
For clamping flexible brake lines, fuel lines, vacuum hose and other fluid lines. Allows servicing to be carried out without the need for system draining. Heavy-duty serrated jaw edges provide excellent clamping whilst avoiding damage to hoses. Jaws pivot and self-level to ensure parallel clamping. Fine-adjusting ratchet action allows hoses to be fully or partly closed. Cocking mechanism holds pivot jaws firmly in position. All steel construction with corrosion-resistant finish.
Attribute | Value |
---|---|
Additional Features | Corrosion-resistant finish Fine-adjusting ratchet action Heavy-duty serrated jaw edges Jaws pivot and self-level |
Brand | Kennedy |
EAN | 5036140028081 |
ECLASS Code | 21049090 |
For Use On | Brake hose Clutch hose Coolant hose Fuel hose Vacum hose |
Includes | Tool only |
Maximum Capacity | 22mm |
MFR Part No. | 13-K194C |
Overall Length | 250mm |
Product Type | Ratcheting Hose Pinch Plier |
Tool Material | Steel |
UNSPSC Code | 27140000 |
Weight | 435g |